Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cafe Cubano Satin Latex Interior Paint

  • Zoro #: G0055962
  • Mfr #: 0000Z0581-20

$214.68

  • Color Family: Browns
  • Standards: GREENGUARD Gold Certified
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055962
  • Mfr #: 0000Z0581-20
Color Family: Browns Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Color: Cafe Cubano
Application Method: Brush, Roll, Spray Finish: Satin
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Item: Interior Paint
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Cafe Cubano, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20