Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cafe Gray Flat Latex Interior Paint

  • Zoro #: G0015922
  • Mfr #: 0000Z0283-16

$42.40

  • Paint Cleanup: Soap and Water
  • Size: 1 gal.
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015922
  • Mfr #: 0000Z0283-16
Paint Cleanup: Soap and Water Size: 1 gal.
Item: Interior Paint Base Type: Latex
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Cafe Gray Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Grays Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Cafe Gray, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0283-16