Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cambria Satin Latex Interior Paint

  • Zoro #: G0055174
  • Mfr #: 0000Z0581-20

$214.68

  • Coverage: 400 sq. ft./gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055174
  • Mfr #: 0000Z0581-20
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Dry Time: 1 hr.
Size: 5 gal. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Color Family: Oranges Color: Cambria
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Finish: Satin Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Cambria, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20