Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cambria Semi-gloss Latex Interior Paint

  • Zoro #: G0063215
  • Mfr #: 0000Z0681-20

$218.82

  • Item: Interior Paint
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063215
  • Mfr #: 0000Z0681-20
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Color Family: Oranges
Color: Cambria Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Cambria, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-20