Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Canary Yellow Satin Latex Interior Paint

  • Zoro #: G0045365
  • Mfr #: 0000Z0583-16

$47.90

  • Paint Base Type: Latex
  • Size: 1 gal.
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045365
  • Mfr #: 0000Z0583-16
Paint Base Type: Latex Size: 1 gal.
Dry Time: 1 hr. Color: Canary Yellow
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Color Family: Yellows
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Canary Yellow, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16