Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Candle Green Flat Latex Interior Paint

  • Zoro #: G0012109
  • Mfr #: 0000Z0280-16

$42.40

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Application Method: Brush, Roll, Spray
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012109
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Color Family: Greens
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Color: Candle Green Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Size: 1 gal. Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Candle Green, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16