Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Candy Box Flat Latex Interior Paint

  • Zoro #: G0012413
  • Mfr #: 0000Z0280-16

$42.40

  • Application Method: Brush, Roll, Spray
  • Base Type: Latex
  • Color Family: Oranges
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012413
  • Mfr #: 0000Z0280-16
Application Method: Brush, Roll, Spray Base Type: Latex
Color Family: Oranges Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Dry Time: 1 hr. Color: Candy Box
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Candy Box, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16