Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Candy Box Flat Latex Interior Paint
  • Zoro #: G0021531
  • Mfr #: 0000Z0280-20
$176.80
  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021531
  • Mfr #: 0000Z0280-20
Dry Time Recoat: 4 hr. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Color: Candy Box
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Size: 5 gal.
Item: Interior Paint Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Finish: Flat
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Color Family: Oranges
Paint Base Type: Latex Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Candy Box, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20