Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Canyon Orange Flat Latex Interior Paint
  • Zoro #: G0021985
  • Mfr #: 0000Z0280-20
$176.80
  • Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
  • Dry Time: 1 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021985
  • Mfr #: 0000Z0280-20
Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Color: Canyon Orange
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 5 gal.
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Finish: Flat Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Item: Interior Paint Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Oranges
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Canyon Orange, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20