Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Canyon Tan Eggshell Water Interior Paint
  • Zoro #: G0000784
  • Mfr #: 0000Z8281-16
$45.15
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Coverage: 400 sq. ft./gal.
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8281-16 Specifications

  • Zoro #: G0000784
  • Mfr #: 0000Z8281-16
Surface: Drywall, Masonry, Metal , Plaster, Wood Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Finish: Eggshell
Color Family: Neutrals Paint Base Type: Water
Paint Cleanup: Soap and Water Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Paint Color Family: Neutrals Color: Canyon Tan
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Application Method: Brush, Roll, Spray Dry Time: 30 min.
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Base Type: Water Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Neutrals, Color Canyon Tan, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8281-16