Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Canyon Tan Flat Water Interior Paint
  • Zoro #: G0000741
  • Mfr #: 0000Z8181-20
$195.62
  • VOC Content: Less than 50g/L
  • Color: Canyon Tan
  • Dry Time Recoat: 4 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z8181-20 Specifications

  • Zoro #: G0000741
  • Mfr #: 0000Z8181-20
VOC Content: Less than 50g/L Color: Canyon Tan
Dry Time Recoat: 4 hr. Color Family: Neutrals
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Size: 5 gal. Base Type: Water
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Finish: Flat Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 30 min.
Paint Base Type: Water Paint Cleanup: Soap and Water
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Color Family: Neutrals
Surface: Drywall, Masonry, Metal , Plaster, Wood Standards: MPI Approved for Gloss Levels 1 to 5
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Neutrals, Color Canyon Tan, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8181-20