Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Canyon Tan Eggshell Water Interior Paint

  • Zoro #: G0000504
  • Mfr #: 0000Z8281-20

$202.99

  • Color Family: Neutrals
  • Base Type: Water
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8281-20 Specifications

  • Zoro #: G0000504
  • Mfr #: 0000Z8281-20
Color Family: Neutrals Base Type: Water
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Color Family: Neutrals
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Size: 5 gal.
Finish: Eggshell Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Color: Canyon Tan Standards: MPI Approved for Gloss Levels 1 to 5
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Water Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Dry Time: 30 min.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Neutrals, Color Canyon Tan, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8281-20