Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Canyon Tan Semi-gloss Water Interior Paint
  • Zoro #: G0000863
  • Mfr #: 0000Z8381-20
$218.82
  • Color Family: Neutrals
  • Paint Base Type: Water
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
This item ships free.

Pratt & Lambert #0000Z8381-20 Specifications

  • Zoro #: G0000863
  • Mfr #: 0000Z8381-20
Color Family: Neutrals Paint Base Type: Water
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Color Family: Neutrals
Size: 5 gal. Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Cleanup: Soap and Water
Base Type: Water Standards: MPI Approved for Gloss Levels 1 to 5
Dry Time: 30 min. Application Method: Brush, Roll, Spray
Item: Interior Paint Color: Canyon Tan
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Neutrals, Color Canyon Tan, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8381-20