Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cape Cod Gray Satin Latex Interior Paint

  • Zoro #: G0043615
  • Mfr #: 0000Z0581-16

$47.90

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043615
  • Mfr #: 0000Z0581-16
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Color Family: Grays Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Size: 1 gal.
Item: Interior Paint Paint Base Type: Latex
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Color: Cape Cod Gray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Cape Cod Gray, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16