Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Carob Eggshell Latex Interior Paint

  • Zoro #: G0033039
  • Mfr #: 0000Z0381-16

$43.95

  • Min. Application Temp.: 50 Degrees F
  • Color: Carob
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033039
  • Mfr #: 0000Z0381-16
Min. Application Temp.: 50 Degrees F Color: Carob
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Standards: GREENGUARD Gold Certified Finish: Eggshell
Base Type: Latex Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Dry Time: 1 hr. Item: Interior Paint
Color Family: Browns Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Carob, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16