Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Carob Flat Latex Interior Paint
  • Zoro #: G0022940
  • Mfr #: 0000Z0281-20
$202.65
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time Recoat: 4 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0022940
  • Mfr #: 0000Z0281-20
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Color Family: Browns Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Finish: Flat
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Item: Interior Paint Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Carob
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Carob, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20