Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Carob Satin Latex Interior Paint

  • Zoro #: G0055070
  • Mfr #: 0000Z0581-20

$214.68

  • Paint Base Type: Latex
  • Size: 5 gal.
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055070
  • Mfr #: 0000Z0581-20
Paint Base Type: Latex Size: 5 gal.
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Color: Carob VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Browns Base Type: Latex
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Carob, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20