Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Carolina Gull Flat Latex Interior Paint

  • Zoro #: G0015484
  • Mfr #: 0000Z0281-16

$42.40

  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015484
  • Mfr #: 0000Z0281-16
Dry Time Recoat: 4 hr. Base Type: Latex
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Color Family: Grays
Item: Interior Paint Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Color: Carolina Gull Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Carolina Gull, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16