Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Casava Satin Latex Interior Paint

  • Zoro #: G0055061
  • Mfr #: 0000Z0581-20

$214.68

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Application Method: Brush, Roll, Spray
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055061
  • Mfr #: 0000Z0581-20
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Color: Casava Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 5 gal.
Color Family: Yellows Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Casava, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20