Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Cashew Eggshell Latex Interior Paint
  • Zoro #: G0032339
  • Mfr #: 0000Z0380-16
$43.92
  • Color Family: Yellows
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032339
  • Mfr #: 0000Z0380-16
Color Family: Yellows Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Color: Cashew Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cashew, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0380-16