Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cashew Flat Latex Interior Paint

  • Zoro #: G0012982
  • Mfr #: 0000Z0280-16

$42.40

  • Base Type: Latex
  • Color Family: Yellows
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012982
  • Mfr #: 0000Z0280-16
Base Type: Latex Color Family: Yellows
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Cashew
Paint Base Type: Latex Item: Interior Paint
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Finish: Flat Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cashew, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16