Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Cashew Flat Latex Interior Paint
  • Zoro #: G0022100
  • Mfr #: 0000Z0280-20
$202.65
  • VOC Content: Less than 50g/L
  • Size: 5 gal.
  • Dry Time Recoat: 4 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0022100
  • Mfr #: 0000Z0280-20
VOC Content: Less than 50g/L Size: 5 gal.
Dry Time Recoat: 4 hr. Item: Interior Paint
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Paint Cleanup: Soap and Water Color Family: Yellows
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Finish: Flat Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Coverage: 400 sq. ft./gal.
Color: Cashew Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cashew, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20