Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Catawba Grape Flat Latex Interior Paint
  • Zoro #: G0005535
  • Mfr #: 0000Z0281-16
$42.40
  • Coverage: 400 sq. ft./gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0005535
  • Mfr #: 0000Z0281-16
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Finish: Flat Standards: GREENGUARD Gold Certified
Color: Catawba Grape Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Beiges
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Catawba Grape, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16