Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Catawba Grape Flat Latex Interior Paint

  • Zoro #: G0005851
  • Mfr #: 0000Z0281-20

$202.65

  • Min. Application Temp.: 50 Degrees F
  • Size: 5 gal.
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0005851
  • Mfr #: 0000Z0281-20
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Color: Catawba Grape Color Family: Beiges
Dry Time: 1 hr. Base Type: Latex
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Catawba Grape, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20