Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cedar Rose Satin Latex Interior Paint

  • Zoro #: G0055673
  • Mfr #: 0000Z0581-20

$214.68

  • Paint Base Type: Latex
  • Color: Cedar Rose
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055673
  • Mfr #: 0000Z0581-20
Paint Base Type: Latex Color: Cedar Rose
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Color Family: Purples Finish: Satin
Paint Cleanup: Soap and Water Base Type: Latex
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Cedar Rose, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20