Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Celery Flat Latex Interior Paint
  • Zoro #: G0005230
  • Mfr #: 0000Z0280-16
$42.37
  • Color: Celery
  • Size: 1 gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005230
  • Mfr #: 0000Z0280-16
Color: Celery Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Application Method: Brush, Roll, Spray Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Paint Base Type: Latex Color Family: Beiges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Celery, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16