Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Celestial Eggshell Latex Interior Paint

  • Zoro #: G0028443
  • Mfr #: 0000Z0381-20

$183.50

  • Dry Time: 1 hr.
  • Item: Interior Paint
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028443
  • Mfr #: 0000Z0381-20
Dry Time: 1 hr. Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Blues
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Celestial Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Celestial, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20