Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Celtic Blue Satin Latex Interior Paint

  • Zoro #: G0047063
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time: 1 hr.
  • Coverage: 400 sq. ft./gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047063
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Application Method: Brush, Roll, Spray Color Family: Blues
Paint Base Type: Latex Item: Interior Paint
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Color: Celtic Blue Paint Sub-Brand: Fresh-Spec(TM)
Finish: Satin VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Celtic Blue, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16