Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cerise Delight Flat Latex Interior Paint

  • Zoro #: G0003252
  • Mfr #: 0000Z0283-16

$42.40

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Cerise Delight
  • Color Family: Blues
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0003252
  • Mfr #: 0000Z0283-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Cerise Delight
Color Family: Blues Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Coverage: 400 sq. ft./gal.
Paint Base Type: Latex VOC Content: Less than 50g/L
Size: 1 gal. Paint Cleanup: Soap and Water
Item: Interior Paint Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Finish: Flat
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Cerise Delight, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16