Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Cerulean Haze Satin Latex Interior Paint
  • Zoro #: G0004293
  • Mfr #: 0000Z0581-16
$47.90
  • Coverage: 400 sq. ft./gal.
  • Item: Interior Paint
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0004293
  • Mfr #: 0000Z0581-16
Coverage: 400 sq. ft./gal. Item: Interior Paint
Standards: GREENGUARD Gold Certified Color Family: Reds
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Color: Cerulean Haze Dry Time Recoat: 4 hr.
Paint Base Type: Latex Dry Time: 1 hr.
Finish: Satin Base Type: Latex
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Cerulean Haze, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16