Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Cerulean Haze Satin Latex Interior Paint
  • Zoro #: G0004871
  • Mfr #: 0000Z0581-20
$214.68
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Base Type: Latex
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
This item ships free.

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0004871
  • Mfr #: 0000Z0581-20
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Finish: Satin Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Cerulean Haze Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Blues
Item: Interior Paint Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Cerulean Haze, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-20