Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ceylon Ivory Flat Latex Interior Paint

  • Zoro #: G0005501
  • Mfr #: 0000Z0280-16

$42.40

  • Finish: Flat
  • Dry Time Recoat: 4 hr.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005501
  • Mfr #: 0000Z0280-16
Finish: Flat Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Beiges
Dry Time: 1 hr. Size: 1 gal.
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Ceylon Ivory
Paint Base Type: Latex VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Ceylon Ivory, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16