Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Chamois Eggshell Latex Interior Paint

  • Zoro #: G0032059
  • Mfr #: 0000Z0380-16

$43.95

  • Finish: Eggshell
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032059
  • Mfr #: 0000Z0380-16
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Color Family: Browns
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Paint Base Type: Latex Color: Chamois
Item: Interior Paint Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Chamois, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16