Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Chamois Flat Latex Interior Paint
  • Zoro #: G0012809
  • Mfr #: 0000Z0280-16
$42.40
  • Dry Time Recoat: 4 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color Family: Browns
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012809
  • Mfr #: 0000Z0280-16
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Browns Standards: GREENGUARD Gold Certified
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Item: Interior Paint Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Base Type: Latex
VOC Content: Less than 50g/L Color: Chamois
Size: 1 gal. Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Chamois, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16