Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Chanteuse Satin Latex Interior Paint

  • Zoro #: G0048490
  • Mfr #: 0000Z0580-20

$214.68

  • Paint Cleanup: Soap and Water
  • Finish: Satin
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0048490
  • Mfr #: 0000Z0580-20
Paint Cleanup: Soap and Water Finish: Satin
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Color: Chanteuse
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Item: Interior Paint Base Type: Latex
VOC Content: Less than 50g/L Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Size: 5 gal.
Color Family: Neutrals Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Chanteuse, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0580-20