Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Charcoal Flat Water Interior Paint

  • Zoro #: G0000592
  • Mfr #: 0000Z8183-16

$43.66

  • Color Family: Grays
  • Size: 1 gal.
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8183-16 Specifications

  • Zoro #: G0000592
  • Mfr #: 0000Z8183-16
Color Family: Grays Size: 1 gal.
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Cleanup: Soap and Water
Finish: Flat Application Method: Brush, Roll, Spray
Paint Color Family: Grays Base Type: Water
VOC Content: Less than 50g/L Item: Interior Paint
Color: Charcoal Paint Base Type: Water
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time: 30 min. Standards: MPI Approved for Gloss Levels 1 to 5
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Grays, Color Charcoal, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8183-16