Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cherish Satin Latex Interior Paint

  • Zoro #: G0043231
  • Mfr #: 0000Z0581-16

$47.90

  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043231
  • Mfr #: 0000Z0581-16
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Color Family: Yellows Dry Time Recoat: 4 hr.
Finish: Satin Item: Interior Paint
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Color: Cherish Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cherish, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16