Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cherish Semi-gloss Latex Interior Paint

  • Zoro #: G0057484
  • Mfr #: 0000Z0681-16

$48.22

  • Finish: Semi-gloss
  • Base Type: Latex
  • Color Family: Yellows
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057484
  • Mfr #: 0000Z0681-16
Finish: Semi-gloss Base Type: Latex
Color Family: Yellows Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Paint Base Type: Latex
Application Method: Brush, Roll, Spray Item: Interior Paint
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Color: Cherish
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cherish, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16