Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Cherish Semi-gloss Latex Interior Paint

  • Zoro #: G0064064
  • Mfr #: 0000Z0681-20
$218.82
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064064
  • Mfr #: 0000Z0681-20
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Color: Cherish
Paint Base Type: Latex Color Family: Yellows
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr
Coverage: 400 sq ft/gal Size: 5 gal
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Dry Time Recoat: 4 hr VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Finish: Semi-gloss Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Cherish, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20