Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Chesapeake Eggshell Latex Interior Paint
  • Zoro #: G0033693
  • Mfr #: 0000Z0381-16
$43.95
  • Paint Cleanup: Soap and Water
  • Finish: Eggshell
  • Color Family: Greens
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033693
  • Mfr #: 0000Z0381-16
Paint Cleanup: Soap and Water Finish: Eggshell
Color Family: Greens For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Paint Base Type: Latex
Base Type: Latex VOC Content: Less than 50g/L
Color: Chesapeake Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Chesapeake, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16