Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Chesapeake Satin Latex Interior Paint

  • Zoro #: G0043125
  • Mfr #: 0000Z0581-16

$47.90

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043125
  • Mfr #: 0000Z0581-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Chesapeake
Dry Time Recoat: 4 hr. Paint Base Type: Latex
VOC Content: Less than 50g/L Finish: Satin
Item: Interior Paint Base Type: Latex
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Color Family: Greens
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Chesapeake, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16