Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Chiffon Flat Latex Interior Paint

  • Zoro #: G0010733
  • Mfr #: 0000Z0280-16

$42.37

  • Item: Interior Paint
  • Paint Sub-Brand: Fresh-Spec(TM)
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010733
  • Mfr #: 0000Z0280-16
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Size: 1 gal.
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Finish: Flat Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Purples Dry Time Recoat: 4 hr.
Paint Base Type: Latex Color: Chiffon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Chiffon, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16