Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Chiffon Semi-gloss Latex Interior Paint

  • Zoro #: G0060460
  • Mfr #: 0000Z0680-20

$218.82

  • Color Family: Purples
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060460
  • Mfr #: 0000Z0680-20
Color Family: Purples VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Finish: Semi-gloss
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Size: 5 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Base Type: Latex
Color: Chiffon Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Chiffon, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20