Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. China White Flat Latex Interior Paint
  • Zoro #: G0012492
  • Mfr #: 0000Z0280-16
$42.40
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012492
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Finish: Flat Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Color: China White
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Whites
Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Size: 1 gal.
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color China White, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16