Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Chipmunk Eggshell Latex Interior Paint
  • Zoro #: G0036073
  • Mfr #: 0000Z0383-16
$43.95
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036073
  • Mfr #: 0000Z0383-16
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Color: Chipmunk
Color Family: Browns Finish: Eggshell
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Size: 1 gal.
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Chipmunk, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16