Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Cinnabark Eggshell Latex Interior Paint

  • Zoro #: G0037491
  • Mfr #: 0000Z0383-16

$43.92

  • Application Method: Brush, Roll, Spray
  • Dry Time Recoat: 4 hr.
  • Color: Cinnabark
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0037491
  • Mfr #: 0000Z0383-16
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Color: Cinnabark Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Color Family: Browns
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Finish: Eggshell Dry Time: 1 hr.
VOC Content: Less than 50g/L Size: 1 gal.
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Cinnabark, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16