Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Circus Peanut Satin Latex Interior Paint

  • Zoro #: G0045593
  • Mfr #: 0000Z0583-16

$47.90

  • Paint Cleanup: Soap and Water
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045593
  • Mfr #: 0000Z0583-16
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Item: Interior Paint
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Finish: Satin
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Circus Peanut Paint Base Type: Latex
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Base Type: Latex Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Yellows
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Circus Peanut, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16