Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Classic Lilac Satin Latex Interior Paint

  • Zoro #: G0049041
  • Mfr #: 0000Z0580-20

$214.68

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Finish: Satin
  • Dry Time: 1 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0049041
  • Mfr #: 0000Z0580-20
Green Certification or Other Recognition: GREENGUARD Gold Finish: Satin
Dry Time: 1 hr. Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Color: Classic Lilac Paint Cleanup: Soap and Water
Base Type: Latex Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Purples Standards: GREENGUARD Gold Certified
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Classic Lilac, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20