Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Clay Powder Flat Latex Interior Paint
  • Zoro #: G0005599
  • Mfr #: 0000Z0281-16
$42.40
  • Paint Base Type: Latex
  • Coverage: 400 sq. ft./gal.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0005599
  • Mfr #: 0000Z0281-16
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Color: Clay Powder
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Base Type: Latex Color Family: Beiges
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Finish: Flat Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Clay Powder, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16