Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Clean White Eggshell Water Interior Paint

  • Zoro #: G0000793
  • Mfr #: 0000Z8280-16

$45.15

  • Paint Color Family: Whites
  • Color Family: Whites
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0000793
  • Mfr #: 0000Z8280-16
Paint Color Family: Whites Color Family: Whites
Application Method: Brush, Roll, Spray Surface: Drywall, Masonry, Metal , Plaster, Wood
Paint Cleanup: Soap and Water Finish: Eggshell
Size: 1 gal. Paint Base Type: Water
Dry Time Recoat: 4 hr. Dry Time: 30 min.
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Item: Interior Paint
Color: Clean White Standards: MPI Approved for Gloss Levels 1 to 5
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Whites, Color Clean White, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16